- POLYAMIDE Material
features
- Magnetic lock.
- Guarantees rapid door locking.
- Easy to install.
- Can be used with various structures and materials.
| Part Height | 45 mm |
| Height | 45.000 mm |
| Color | Black |
| Material | POLYAMIDE |
| Distance to Magnet Center | 22.5 mm |
| Component Series | FT-MAG |
| Measurement System | Universal |
| Basic Description | Magnetic Lock |
| Weight | 0.14 LB |
| EAN or UPC | 787405116818 |

