- 1-1/4" Pipe Horizontal Tube/Pipe Size (in)
- 1-1/2" Pipe Vertical Tube/Pipe Size (in)
- 5.3 Part Height (in)
- 3.3 Part Width (in)
features
- Tube connecting joints.
- Reinforced polyamide material.
- Stainless steel screws and nuts.
| Pipe Size | 1 1/2 in |
| Type | Tee Leg Tie |
| Overall Length | 134 mm |
| Horizontal Pipe Size | 1 1/4 in Pipe |
| Part Height | 5.3 in, 86 mm |
| Measurement System | Universal |
| Overall Height | 134 mm |
| Part Width | 3.3 in, 68 mm |
| Hardware Type | Connecting Joint |
| Horizontal Member | 1 1/4 in |
| Vertical Tube Dia. | 48.3 mm |
| Overall Width | 45 mm |
| Component Series | VG-3110 |
| Horizontal Tube Depth | 60 mm |
| Material | POLYAMIDE |
| Distance to Centerline | 45 mm |
| Vertical Member | 1 1/2 in |
| Weight | 1.17 LB |
| EAN or UPC | 787405118935 |

