- 2" Pipe Vertical Tube/Pipe Size (in)
features
- Leg support heads. Reinforced polyamide material. Screw, nut, and washer in stainless steel.
| Inside Dia. | 60.3 mm |
| Type | Top mount bracket |
| Hardware Type | Support Head |
| Material | POLYAMIDE |
| Vertical Tube Dia. | 60.3 mm |
| Outside Dia. | 76 mm |
| Length | 100 mm |
| Outside Dia. [Min] | 76 mm |
| External Diameter | 76 mm |
| Weight | 0.8 LB |
| EAN or UPC | 787405118966 |

