- 1-1/4" pipe Horizontal Tube/Pipe Size (in)
- 1-1/2" Pipe Vertical Tube/Pipe Size (in)
- 5.71 Part Height (in)
features
- Bipod Base and Cross Tie
- Leg base for conveyor or machinery support plus pipe cross tie arm openings for increased lateral stability.
- Threaded nickel plated brass inserts for adjustable levelers.
- Stainless steel hardware included.
| Material | POLYAMIDE |
| Measurement System | Metric |
| Pipe Size | 1 1/2 in |
| Part Height | 5.71 in, 145 mm |
| Type | Bipod Base & Cross-Tie |
| Feet Ring Dia. | 17.72 in |
| Pipe/Tube Size | 48.3 mm |
| Component Series | VG-BPT |
| Horizontal Tie | 1 1/4 pipe |
| Horizontal Pipe Size | 1 1/4 in pipe |
| Thread | M16 |
| O.D. | 19.29 in |
| Weight | 3.34 LB |
| EAN or UPC | 787405762848 |

