- 1-1/4" pipe Horizontal Tube/Pipe Size (in)
- 2" Tube Vertical Tube/Pipe Size (in)
- 5.71 Part Height (in)
features
- Bipod Base and Cross Tie Leg base for conveyor or machinery support plus pipe cross tie arm openings for increased lateral stability. Threaded nickel plated brass inserts for adjustable levelers. Stainless steel hardware included.
| Horizontal Tie | 1 1/4 pipe |
| Component Series | VG-BPT |
| Part Height | 5.71 in, 145 mm |
| Thread | M16 |
| Type | Bipod Base & Cross-Tie |
| Material | POLYAMIDE |
| Feet Ring Dia. | 17.72 in |
| Measurement System | Metric |
| Pipe/Tube Size | 50.9 mm |
| Pipe Size | 2 in Tube |
| Horizontal Pipe Size | 1 1/4 in pipe |
| O.D. | 19.29 in |
| Weight | 3.175 LB |
| EAN or UPC | 787405762855 |

