- 2" Tube Vertical Tube/Pipe Size (in)
- 5.71 Part Height (in)
features
- Tripod Base Leg base for conveyor or machinery support. Threaded nickel plated brass inserts for adjustable levelers. Stainless steel hardware included.
| Feet Ring Dia. | 17.72 in |
| Type | Tripod Base |
| O.D. | 19.29 in |
| Material | POLYAMIDE |
| Part Height | 5.71 in, 145 mm |
| Measurement System | Metric |
| Thread | M16 |
| Component Series | VG-TP |
| Pipe Size | 2 in Tube |
| Weight | 3.44 LB |
| EAN or UPC | 787405762756 |

