- 1-1/4" pipe Horizontal Tube/Pipe Size (in)
- 2" Tube Vertical Tube/Pipe Size (in)
- 5.71 Part Height (in)
features
- Bipod Base and Cross Tie Leg base for conveyor or machinery support plus pipe cross tie arm openings for increased lateral stability. Threaded nickel plated brass inserts for adjustable levelers. Stainless steel hardware included.
| Component Series | VG-BPV |
| Measurement System | Metric |
| O.D. | 19.29 in |
| Thread | M16 |
| Horizontal Tie | 1 1/4 pipe |
| Material | POLYAMIDE |
| Pipe Size | 2 in Tube |
| Type | Bipod Base & Cross-Tie |
| Part Height | 5.71 in, 145 mm |
| Feet Ring Dia. | 17.72 in |
| Horizontal Pipe Size | 1 1/4 in pipe |
| Pipe/Tube Size | 50.9 mm |
| Weight | 3.33 LB |
| EAN or UPC | 787405762992 |

