- 2" Square Tube Vertical Tube/Pipe Size (in)
- 5.31 Part Height (in)
features
- Bipod Base
- Leg base for conveyor or machinery support.
- Threaded nickel plated brass inserts for adjustable levelers.
- Stainless steel hardware included.
| Type | Split Bipod Base |
| Pipe Size | 2 in Square Tube |
| Measurement System | Metric |
| Thread | M16 |
| Material | POLYAMIDE |
| Component Series | VG-BPS |
| Part Height | 5.31 in, 135 mm |
| O.D. | 17.13 in |
| Vertical Pipe Size | 50 mm |
| Pipe/Tube Size | 50 X 50 in |
| Feet Ring Dia. | 15.75 in |
| Weight | 3.48 LB |
| EAN or UPC | 787405120594 |

