- 3.7 in Width
- Acetal Material
- 2.83 in Length
features
- Side Plow for 2-strand SpeedRail and SpeedRoll.
- Acetal material with stainless steel fastener.
| Length | 2.83 in |
| Color | Grey |
| Inch/Metric | Metric |
| Mounting Hardware | SS Screw |
| Part Height | 0.87 in, 22.1 mm |
| Profile | Nose/Side Plow |
| Temperature Range [Max] | 140 °F |
| Part Width | 3.7 in, 94 mm |
| Material | Acetal |
| Standard | FDA Accepted |
| Weight | 0.085 LB |
| EAN or UPC | 787405766105 |

