- Acetal Material
- SSA Roller Type
features
- Easy head to tail transfer Ultra low friction Low noise beads Clean design Back-to-Back and end-to-end modularity Quick and easy assembly Mounting hardware included Acetal thermoplastic resin frame Blue acetal rollers with micro ball bearings for ultra-low coefficient of friction Stainless steel pins and hardware
| Thread | M6 |
| Part Width | 1.95 in, 50 mm |
| Bolt Effective Length | 0.45 in, 11.5 mm |
| Component Series | TME-330 |
| Type | Plastic Rollers W/ Micro Ball Bearing |
| Color | Blue (Roller) |
| Bolt Center Distance | 1.97 in, 50 mm |
| Measurement System | Metric |
| Length | 3.35 in, 85 mm |
| Roller Type | SSA |
| Part Height | 0.79 in, 20 mm |
| Material | Acetal |
| Weight | 0.615 LB |
| EAN or UPC | 787405125599 |

