- Acetal Material
- SSA Roller Type
features
- Easy head to tail transfer
- Ultra low friction
- Low noise beads
- Clean design
- Back-to-Back and end-to-end modularity
- Quick and easy assembly
- Mounting hardware included
- Acetal thermoplastic resin frame
- Blue acetal rollers with micro ball bearings for ultra-low coefficient of friction
- Stainless steel pins and hardware
| Part Width | 1.95 in, 50 mm |
| Length | 4.53 in, 115 mm |
| Bolt Center Distance | 3.15 in, 80 mm |
| Component Series | TME-450 |
| Bolt Effective Length | 0.45 in, 11.5 mm |
| Part Height | 0.79 in, 20 mm |
| Roller Type | SSA |
| Material | Acetal |
| Color | Blue (Roller) |
| Measurement System | Metric |
| Type | Plastic Rollers W/ Micro Ball Bearing |
| Thread | M6 |
| Weight | 0.67 LB |
| EAN or UPC | 787405125636 |

