- Acetal Material
- SR Roller Type
features
- Easy head to tail transfer Ultra low friction Low noise beads Clean design Back-to-Back and end-to-end modularity Quick and easy assembly Mounting hardware included Acetal thermoplastic resin frame Red thermoplastic resin rollers with noise reducing characteristics Stainless steel pins and hardware
| Bolt Effective Length | 0.45 in, 11.5 mm |
| Component Series | TME-330 |
| Material | Acetal |
| Part Height | 0.79 in, 20 mm |
| Bolt Center Distance | 1.97 in, 50 mm |
| Thread | M6 |
| Measurement System | Metric |
| Roller Type | SR |
| Part Width | 2.9 in, 74 mm |
| Length | 3.35 in, 85 mm |
| Weight | 0.29 LB |
| EAN or UPC | 787405572386 |

