- Acetal Material
- Standard Roller Type
features
- Easy head to tail transfer Ultra low friction Low noise beads Clean design Back-to-Back and end-to-end modularity Quick and easy assembly Mounting hardware included Acetal thermoplastic resin frame Blue acetal multi-rollers, suitable for irregular shaped products Stainless steel pins and hardware
| Component Series | TME-450 |
| Measurement System | Metric |
| Part Height | 0.79 in, 20 mm |
| Length | 4.53 in, 115 mm |
| Bolt Center Distance | 3.15 in, 80 mm |
| Part Width | 2.9 in, 74 mm |
| Material | Acetal |
| Roller Type | Standard |
| Color | Blue (Roller) |
| Bolt Effective Length | 0.45 in, 11.5 mm |
| Thread | M6 |
| Type | Multi Rollers |
| Weight | 0.385 LB |
| EAN or UPC | 787405125711 |

