- Acetal Material
- SSA Roller Type
features
- Easy head to tail transfer Ultra low friction Low noise beads Clean design Back-to-Back and end-to-end modularity Quick and easy assembly Mounting hardware included Acetal thermoplastic resin frame Blue acetal rollers with micro ball bearings for ultra-low coefficient of friction Stainless steel pins and hardware
| Thread | M6 |
| Bolt Effective Length | 0.45 in, 11.5 mm |
| Bolt Center Distance | 3.15 in, 80 mm |
| Part Height | 0.79 in, 20 mm |
| Roller Type | SSA |
| Material | Acetal |
| Length | 4.53 in, 115 mm |
| Measurement System | Metric |
| Type | Plastic Rollers W/ Micro Ball Bearing |
| Color | Blue ( Roller ) |
| Component Series | TME-450 |
| Part Width | 2.9 in, 74 mm |
| Weight | 0.38 LB |
| EAN or UPC | 787405125735 |

