- Acetal Material
- SR Roller Type
features
- Easy and flexible mounting
- Smooth transition between conveyors
- Use individually or back-to-back
- Heavy duty robust construction
- Mounting hardware included
- Acetal thermoplastic resin frame
- Red thermoplastic resin rollers with noise reducing characteristics
- Stainless steel pins and hardware
| Measurement System | Metric |
| Part Height | 0.87 in, 22 mm |
| Material | Acetal |
| Component Series | TMC-K600 |
| Roller Type | SR |
| Part Width | 1.54 in, 39 mm |
| Length | 6.1 in, 155 mm |
| Thread | M8 |
| Weight | 0.43 LB |
| EAN or UPC | 787405547810 |

