- Acetal Material
- SSA Roller Type
features
- Easy and flexible mounting Smooth transition between conveyors Use individually or back-to-back Heavy duty robust construction Mounting hardware included Acetal thermoplastic resin frame Blue acetal rollers with micro ball bearings for ultra-low coefficient of friction Stainless steel pins and hardware
| Part Width | 1.54 in, 39 mm |
| Thread | M8 |
| Component Series | TMC-K600 |
| Roller Type | SSA |
| Length | 6.1 in, 155 mm |
| Material | Acetal |
| Measurement System | Metric |
| Part Height | 0.87 in, 22 mm |
| Weight | 0.85 LB |
| EAN or UPC | 787405547834 |

