- Acetal Material
- SSA Roller Type
features
- Easy and flexible mounting Smooth transition between conveyors Use individually or back-to-back Heavy duty robust construction Mounting hardware included Acetal thermoplastic resin frame Blue acetal rollers with micro ball bearings for ultra-low coefficient of friction Stainless steel pins and hardware
| Thread | M8 |
| Color | Blue (Roller) |
| Component Series | TME-K600 |
| Measurement System | Metric |
| Part Width | 3.11 in, 79 mm |
| Material | Acetal |
| Length | 6.1 in, 155 mm |
| Type | Plastic Rollers W/ Micro Ball Bearing |
| Part Height | 0.87 in, 22 mm |
| Roller Type | SSA |
| Weight | 1.005 LB |
| EAN or UPC | 787405547872 |

