- Acetal Material
- SSA Roller Type
features
- Easy and flexible mounting
- Smooth transition between conveyors
- Use individually or back-to-back
- Heavy duty robust construction
- Mounting hardware included
- Acetal thermoplastic resin frame
- Blue acetal rollers with micro ball bearings for ultra-low coefficient of friction
- Stainless steel pins and hardware
| Length | 8.9 in, 226 mm |
| Measurement System | Metric |
| Type | Plastic Rollers W/ Micro Ball Bearing |
| Roller Type | SSA |
| Material | Acetal |
| Thread | M8 |
| Component Series | TMC-K900 |
| Part Width | 1.54 in, 39 mm |
| Color | Blue ( Roller ) |
| Part Height | 0.87 in, 22 mm |
| Weight | 0.995 LB |
| EAN or UPC | 787405547957 |

