- 8 Teeths
- 1.25 in Bore Size
- 5.08 in Pitch Diameter
features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Sprocket Style | Split |
| Flanged | No |
| Bore Type | Return |
| Molded or Machined | Machined |
| Bore Size | 1.25 in |
| S-Dim | 2.09 in, 53 mm |
| Hub Dia. | 3.15 in |
| Pitch Diameter | 5.08 in, 129 mm |
| Sprocket Series | 1700 |
| Chain No. | 1700 |
| No. of Teeth | 8 |
| Material | Reinforced Polyamide |
| Inch/Metric | Inch |
| Chain Pitch | 1.97 in, 50 mm |
| No. of Strands | 1 |
| Bore Shape | Round |
| Outside Dia. | 5.37 in |
| Split or Solid | Split |
| Construction | Machined - Solid |
| Weight | 0.64 LB |
| EAN or UPC | 787405204041 |

