- 1770 Component Series
- 1/2-13 Thread (in)
- Stainless Steel Material
features
- SaniStar stainless steel leveler for conveyor and machinery support. Stainless steel AISI 304 spindle and washer. Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber. Polished surface. Sanitary design.
| Stem Material | Stainless Steel |
| Material | Stainless Steel |
| Spindle Length (in) | 2.75 |
| Measurement System | Inch |
| Thread (in) | 1/2-13 |
| Thread | 1/2-13 in |
| Part Height | 0.83 in |
| Deflection Angle | +/-4° |
| Spindle Length | 2.75 in |
| Part Height (in) | 0.83 |
| Base Dia. | 2 in |
| Length | 3.75 in |
| Thread Length (in) | 2.75 |
| Component Series | 1770 |
| Recommended Load [Max] | 680 lbs |
| Thread Length | 2.75 in |
| Base Diameter (in) | 2 |
| Part Length (in) | 3.75 |
| Weight | 0.25 LB |
| EAN or UPC | 787405151604 |

