- 5/8-11 Thread (in)
- Stainless Steel Material
features
- SaniStar stainless steel leveler for conveyor and machinery support. Stainless steel AISI 304 spindle and washer. Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber. Polished surface. Sanitary design.
| Stem Material | Stainless Steel |
| Spindle Length (in) | 4.25 |
| Material | Stainless Steel |
| Part Length (in) | 5.7 |
| Recommended Load [Max] | 4500 lbs |
| Spindle Length | 4.25 in |
| Length | 5.7 in |
| Thread Length (in) | 4.25 |
| Part Height | 1.18 in |
| Thread (in) | 5/8-11 |
| Part Height (in) | 1.18 |
| Thread | 5/8-11 in |
| Base Dia. | 4 in |
| Thread Length | 4.25 in |
| Deflection Angle | +/-4° |
| Base Diameter (in) | 4 |
| Measurement System | Inch |
| Weight | 1.09 LB |
| EAN or UPC | 787405151789 |

