- 1771 Component Series
- 3/4-10 Thread (in)
- Stainless Steel Material
features
- SaniStar stainless steel leveler for conveyor and machinery support. Stainless steel AISI 304 spindle and washer. Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber. Polished surface. Sanitary design.
| Part Height (in) | 1.18 |
| Thread Length (in) | 7.25 |
| Deflection Angle | +/-4° |
| Thread (in) | 3/4-10 |
| Stem Material | Stainless Steel |
| Base Diameter (in) | 4 |
| Base Dia. | 4 in |
| Thread Length | 7.25 in |
| Spindle Length (in) | 7.25 |
| Component Series | 1771 |
| Spindle Length | 7.25 in |
| Material | Stainless Steel |
| Length | 9.05 in |
| Measurement System | Inch |
| Part Length (in) | 9.05 |
| Thread | 3/4-10 in |
| Part Height | 1.18 in |
| Recommended Load [Max] | 4500 lbs |
| Weight | 1.85 LB |
| EAN or UPC | 787405151833 |

