- 1773 Component Series
- 3/4-10 Thread (in)
- Stainless Steel Material
features
- SaniStar stainless steel leveler for conveyor and machinery support. Stainless steel AISI 304 spindle and washer. Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber. Polished surface. Sanitary design.
| Stem Material | Stainless Steel |
| Part Length (in) | 7.3 |
| Thread (in) | 3/4-10 |
| Adjustment Range | 1.45 in |
| Thread | 3/4-10 in |
| Component Series | 1773 |
| Spindle Length (in) | 1.45 |
| Spindle Length | 1.45 in |
| Base Height | 0.91 in |
| Deflection Angle | +/-4° |
| Material | Stainless Steel |
| Base Dia. | 3 in |
| Base Diameter (in) | 3 |
| Measurement System | Inch |
| Base Height (in) | 0.91 |
| Length | 7.3 in |
| Weight | 0.93 LB |
| EAN or UPC | 787405152182 |

