- 1773 Component Series
- 3/4-10 Thread (in)
- Stainless Steel Material
features
- SaniStar stainless steel leveler for conveyor and machinery support. Stainless steel AISI 304 spindle and washer. Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber. Polished surface. Sanitary design.
| Base Height | 1.18 in |
| Base Height (in) | 1.18 |
| Thread | 3/4-10 in |
| Part Length (in) | 7.5 |
| Thread (in) | 3/4-10 |
| Base Diameter (in) | 4 |
| Deflection Angle | +/-4° |
| Component Series | 1773 |
| Length | 7.5 in |
| Spindle Length | 1.45 in |
| Material | Stainless Steel |
| Base Dia. | 4 in |
| Measurement System | Inch |
| Stem Material | Stainless Steel |
| Adjustment Range | 1.45 in |
| Spindle Length (in) | 1.45 |
| Weight | 1.46 LB |
| EAN or UPC | 787405538672 |

