- UHMW-PE Material
- 0.47 in Width
- 20 ft Length
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Standard | FDA Accepted |
| Part Height | 0.35 in, 8.9 mm |
| Temperature Range [Max] | 180 °F |
| Inch/Metric | Metric |
| Material | UHMW-PE |
| Part Width | 1.61 in, 40.9 mm |
| Profile | Rail Cover |
| Color | Black |
| Weight | 0.13 LB |
| EAN or UPC | 787405577008 |

