- Flat Guide Rail
- 3 m Length
- Black Color
- PE 500 Material
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Length | 3.000 m |
| Color | Black |
| Material | UHMW-PE |
| Temperature Range [Max] | 176 °F |
| Profile | Rail Cover |
| Part Height | 0.65 in, 16.5 mm |
| Part Width | 3.07 in, 78 mm |
| Inch/Metric | Metric |
| Standard | No |
| Weight | 0.6 LB |
| EAN or UPC | 787405163096 |

