- 1 1/2" Pipe
- 5.300" Height
- 3.300" Width
- 2.6500" Thickness
- Tee Leg Tie
description
- Ties conveyor support legs together at 90° for reinforcement.
| Horizontal Member | 1 1/2" Pipe |
| Thickness | 2.65 in |
| Pipe/Tube Size | 1 1/2" Pipe |
| Hardware Type | Tee Leg Tie |
| Weight | 0.78 LB |
| EAN or UPC | 787405194137 |

