- Idler Wheel
- Split Style
- 815 Chain No.
- 21 Teeth
- 1 7/16 in Bore Size
features
- Reinforced polyamide, stainless steel screws, nickel plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| No. of Teeth | 21 |
| S-Dim | 2.67 in, 67.8 mm |
| Sprocket Series | 815 |
| Inch/Metric | Inch |
| Inside Dia. | 4.07 in |
| Pitch Diameter | 5.09 in, 129.3 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Construction | Molded - Split |
| Molded or Machined | Molded |
| Bore Type | Wheel |
| Material | Reinforced Polyamide |
| Style | Split |
| Flanged | No |
| Outside Dia. | 5.1 in |
| Split or Solid | Split |
| Chain No. | 815 |
| Bore Size | 1.44 in |
| Bore Shape | Round |
| Weight | 0.0 LB |

