- 67 Outer Dia. (mm)
- 0.75 Shaft Dia. (in)
- HDPE Material
features
- Return roller with rubber for chain and belts.
- Reduced noise level with rubber
- Very low friction coefficient.
- No liquid absorption.
- Excellent wear and chemical resistance.
- Completely closed structure, easier to clean and disinfect.
- Watertight
- Polyethylene material
| O.D. | 2.64 in, 67 mm |
| Measurement System | Universal |
| Color | Orange |
| Length | 1.61 in, 41 mm |
| Rubber Material | TPR |
| Shaft Dia. | 0.75 in |
| Material | HDPE |
| Weight | 0.25 LB |
| EAN or UPC | 787405202603 |

