- Conveyor Sprocket
- Split Sprocket Style
- 880 Chain Number
- 12 Teeth
- 1 1/4 in Bore Size
features
- Reinforced polyamide, stainless steel screws, nickel plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Outside Dia. | 5.8 in |
| Material | Reinforced Polyamide |
| S-Dim | 3.04 in, 77.2 mm |
| Chain Pitch | 1.5 in, 38.1 mm |
| Inch/Metric | Inch |
| Bore Size | 1.25 in |
| No. of Strands | 1 |
| Flanged | No |
| Sprocket Style | Split |
| Sprocket Series | 880 |
| Pitch Diameter | 5.8 in, 147.2 mm |
| Chain No. | 880 |
| Molded or Machined | Molded |
| Construction | Molded - Split |
| No. of Teeth | 12 |
| Split or Solid | Split |
| Bore Type | Drive |
| Bore Shape | Round |
| Weight | 0.9 LB |
| EAN or UPC | 726166149628 |

