- 50 Outer Dia. (mm)
- 0.75 Shaft Dia. (in)
- HDPE Material
features
- Return reller with flange for chain and belts. Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material
| Shaft Dia. | 0.75 in |
| Flange Thickness | 2 mm |
| Measurement System | Universal |
| Material | HDPE |
| Length | 3.15 in |
| Color | Orange |
| O.D. | 1.97 in, 50 mm |
| Flange Diameter | 2.56 in, 65 mm |
| Weight | 0.14 LB |
| EAN or UPC | 787405204317 |

