- 57 Outer Dia. (mm)
- 0.75 Shaft Dia. (in)
- HDPE Material
features
- Return reller with rubber and flange for chain and belts. Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material
| Flange Diameter | 2.56 in, 65 mm |
| Length | 3.15 in |
| O.D. | 2.24 in, 57 mm |
| Measurement System | Universal |
| Rubber Material | TPR |
| Shaft Dia. | 0.75 in |
| Flange Thickness | 2 mm |
| Material | HDPE |
| Color | Orange |
| Weight | 1.0 LB |
| EAN or UPC | 787405204331 |

