- 67 Outer Dia. (mm)
- 0.75 Shaft Dia. (in)
- HDPE Material
features
- Return reller with rubber for chain and belts. Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material
| Color | Orange |
| Material | HDPE |
| Length | 3.25 in, 82.5 mm |
| Rubber Material | TPR |
| Shaft Dia. | 0.75 in |
| O.D. | 2.64 in, 67 mm |
| Measurement System | Universal |
| Weight | 0.265 LB |
| EAN or UPC | 787405204430 |

