- 60 Outer Dia. (mm)
- 0.75 Shaft Dia. (in)
- HDPE Material
features
- Return reller with flange for chain and belts. Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material
| O.D. | 2.36 in, 60 mm |
| Measurement System | Universal |
| Flange Thickness | 2 mm |
| Length | 3.15 in |
| Material | HDPE |
| Shaft Dia. | 0.75 in |
| Flange Diameter | 2.95 in, 75 mm |
| Color | Orange |
| Weight | 0.155 LB |
| EAN or UPC | 787405204447 |

