- Idler Wheel
- One Piece Style
- 815 Chain No.
- 23 Teeth
- 1 1/4 in Bore Size
features
- Reinforced Polyamide.
- Closed structure, easier to clean and to disinfect.
- Quick and easy replacement.
| Split or Solid | Solid |
| Construction | Molded - Solid |
| Molded or Machined | Molded |
| Chain Pitch | 1.5 in, 38.1 mm |
| S-Dim | 2.91 in, 73.8 mm |
| Style | One Piece |
| Outside Dia. | 5.63 in |
| Inch/Metric | Inch |
| No. of Teeth | 23 |
| Chain No. | 815 |
| Bore Size | 1.25 in |
| Inside Dia. | 4.07 in |
| Sprocket Series | 815 |
| Flanged | No |
| Bore Shape | Round |
| Bore Type | Wheel |
| Pitch Diameter | 5.56 in, 141.2 mm |
| Material | Reinforced Polyamide |
| Weight | 0.4 LB |
| EAN or UPC | 726166149321 |

