- 57 Outer Dia. (mm)
- 0.75 Shaft Dia. (in)
- HDPE Material
features
- Return roller with rubber for chain and belts. Reduced noise level with rubber Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material
| Color | Orange |
| O.D. | 2.24 in, 57 mm |
| Measurement System | Universal |
| Material | HDPE |
| Length | 3.25 in, 82.5 mm |
| Shaft Dia. | 0.75 in |
| Weight | 0.225 LB |
| EAN or UPC | 787405204751 |

