- CC-52 Component Series
- POLYAMIDE Material
- 3/4 Rod 2 Ø (in)
features
- Typically used in a bridge over conveyors to support lane dividers. Rod not included. Max recommended tightening torque is 21.7 ft-lbs.
| Length | 1.38 in |
| Material | POLYAMIDE |
| Component Series | CC-52 |
| Part Width | 4.37 in |
| Hardware Type | Lane Divider Cross Block |
| Measurement System | Universal |
| Part Height | 4.88 in |
| Weight | 0.515 LB |
| EAN or UPC | 787405206120 |

