- Round Tube Ends Type
- 1 Sq. Tube Vertical Tube/Pipe Size (in)
- 3/8-16 Thread (in)
- 1100 Static Load (lbs)
- POLYAMIDE Material
features
- Threaded tube end for square tube. Polyamide material with threaded nickel plated brass bushing.
| Face Width / Dia. | 1 in, 25 mm |
| Pipe Size | 1 square |
| Type | Round Tube Ends |
| Insert Depth | 1 in, 25 mm |
| Part Height | 1.1 in, 28 mm |
| Material | POLYAMIDE |
| Component Series | 34200 |
| Measurement System | Inch |
| Thread | 3/8-16 in |
| Static Load Capacity | 1100 lbs |
| Insert Width / Dia. | 0.8 in, 20 mm |
| Weight | 0.08 LB |
| EAN or UPC | 787405209091 |

