- Round Tube Ends Type
- 2 Sch. 10 Pipe Vertical Tube/Pipe Size (in)
- 5/8-11 Thread (in)
- 1700 Static Load (lbs)
- POLYAMIDE Material
features
- Threaded tube end for pipe.
- Polyamide material with threaded nickel plated brass bushing.
| Face Width / Dia. | 2.37 in, 60 mm |
| Material | POLYAMIDE |
| Insert Width / Dia. | 2.2 in, 56 mm |
| Part Height | 1.97 in, 50 mm |
| Static Load Capacity | 1700 lbs |
| Component Series | 34211 |
| Pipe Size | 2 Sch. 10 Pipe |
| Measurement System | Inch |
| Insert Depth | 1.5 in, 38 mm |
| Thread | 5/8-11 in |
| Type | Round Tube Ends |
| Weight | 0.2 LB |
| EAN or UPC | 787405209176 |

