- 1-1/4" pipe Horizontal Tube/Pipe Size (in)
- 1-1/2" Pipe Vertical Tube/Pipe Size (in)
- 5.31 Part Height (in)
features
- Bipod Base and Cross Tie Leg base for conveyor or machinery support plus pipe cross tie arm openings for increased lateral stability. Threaded nickel plated brass inserts for adjustable levelers. Stainless steel hardware included.
| Horizontal Tie | 1 1/4 pipe |
| Measurement System | Inch |
| Thread | 5/8-11 in |
| Material | POLYAMIDE |
| Type | Bipod Base & Cross-Tie |
| Component Series | VG-BPT |
| O.D. | 19.29 in |
| Pipe Size | 1 1/2 in |
| Part Height | 5.31 in, 135 mm |
| Horizontal Pipe Size | 1 1/4 in pipe |
| Feet Ring Dia. | 17.72 in |
| Weight | 3.47 LB |
| EAN or UPC | 787405762787 |

