- 1-1/2" Pipe Vertical Tube/Pipe Size (in)
- 5.31 Part Height (in)
features
- Tripod Base
- Leg base for conveyor or machinery support.
- Threaded nickel plated brass inserts for adjustable levelers.
- Stainless steel hardware included.
| Measurement System | Inch |
| Thread | 5/8-11 in |
| Pipe Size | 1 1/2 in |
| Part Height | 5.31 in, 135 mm |
| Feet Ring Dia. | 17.72 in |
| Material | POLYAMIDE |
| Type | Tripod Base |
| Component Series | VG-TP |
| O.D. | 19.29 in |
| Weight | 3.52 LB |
| EAN or UPC | 787405762718 |

