- 2" Tube Vertical Tube/Pipe Size (in)
- 5.31 Part Height (in)
features
- Tripod Base
- Leg base for conveyor or machinery support.
- Threaded nickel plated brass inserts for adjustable levelers.
- Stainless steel hardware included.
| Pipe Size | 2 in Tube |
| Measurement System | Inch |
| Part Height | 5.31 in, 135 mm |
| Material | POLYAMIDE |
| Component Series | VG-TP |
| Thread | 5/8-11 in |
| Feet Ring Dia. | 17.72 in |
| O.D. | 19.29 in |
| Type | Tripod Base |
| Weight | 3.495 LB |
| EAN or UPC | 787405759770 |

