- LSS100 Component Series
- 3/4-10 Thread (in)
- Stainless Steel Material
features
- SaniStar stainless steel leveler for conveyor and machinery support. Stainless steel AISI 304 spindle and washer. Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber. Polished surface. Sanitary design.
| Deflection Angle | +/-4° |
| Part Length (in) | 8.82 |
| Component Series | LSS100 |
| Measurement System | Inch |
| Stem Material | Stainless Steel |
| Pad Material | Anti-Slip Rubber (70 Shore) |
| Base Height (in) | 0.95 |
| Material | Stainless Steel |
| Base Diameter (in) | 3.94 |
| Spindle Length | 7.28 in |
| Thread | 3/4-10 in |
| Thread Length | 7.28 mm |
| Base Height | 0.95 in |
| Thread (in) | 3/4-10 |
| Length | 8.82 in |
| Base Dia. | 3.94 in |
| Spindle Length (in) | 7.28 |
| Weight | 2.71 LB |
| EAN or UPC | 787405215900 |

