- Polyamide Material
features
- Tube Joints. Black polyamide. Can be used with 25 x 25 x 1.5 mm square tubes.
| Material | POLYAMIDE |
| Basic Description | Type L Tube Joint |
| Color | Black |
| Measurement System | Universal |
| Component Series | CJ-L |
| Tube used with | 25 mm x 25 mm x 1.5 mm |
| Weight | 0.53 LB |
| EAN or UPC | 787405230347 |

