Skip to content Skip to navigation menu
Hinges

40009

Hinges
Item #102059020
  • Type 1 Hinge
  • 49 Part Height (mm)
  • 49 Part Width (mm)
  • POLYAMIDE Material
Hinges
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Type 1 Hinge
  • 49 Part Height (mm)
  • 49 Part Width (mm)
  • POLYAMIDE Material

features

  • Reinforced polyamide hinge assembly. Pins and screw in AISI 430 stainless steel. Threaded brass insert. Door can be opened up to 180°
Color Black
Material POLYAMIDE
Weight 0.51 LB
EAN or UPC 787405230422
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison