- Type 3 Hinge
- 40 Part Height (mm)
- 39 Part Width (mm)
- POLYAMIDE Material
features
- Reinforced polyamide hinge assembly.
- Pins and screw in AISI 430 stainless steel.
- Threaded brass insert.
- Door can be opened up to 180°
| Material | POLYAMIDE |
| Color | Black |
| Weight | 0.04 LB |
| EAN or UPC | 787405230514 |

