System Plast
52205GR/SS
Polyamide Setscrew Lock 3-Bolt Flange Standard Duty Ball Bearing
Item #103184719
- 25 mm Bore Size
- Polyamide Housing Material
- Setscrew Locking Type
- 3-Bolt Flange Type
| Overall Height | 1.297 in |
| Bearing Type | Ball Bearing |
| Housing Width | 3.75 in |
| Housing Base | Solid |
| Temperature Range [Max] | 180 °F |
| Bore Size | 25 mm |
| Duty Series | Standard |
| Operating Temperature [Max] | 180 ⁰F |
| RPM [Max] | 3500 rpm |
| Bolt Size | 0.328 in |
| Retainer Type | Ball Riding Retainer |
| Radial Dynamic Load Capacity | 1821 lb |
| Inner Race Length | 1.063 in |
| Locking Type | Setscrew |
| Housing Color | Black |
| Shaft Dia. | 25 mm |
| Lubrication | NSF H1 Food Grade Grease |
| Retainer Material | Stainless Steel Riveted |
| Flange Type | 3-Bolt Flange |
| Bearing Insert Coating | Uncoated |
| Housing Construction | One Piece |
| Expansion | No |
| Relubricatable | Yes |
| Misalignment Type | Static Only |
| Housing Length | 95.5 mm |
| Seal Type | Single Lip Contact Seal |
| Inch/Metric | Metric |
| Outer Ring Land Profile | Standard |
| Housing Material | Polyamide |
| Insert Material | 400 Series Stainless Steel |
| Series | UCFB |
| Overall Length | 3.75 in |
| Bolt Hole Spacing | 76.2 mm |
| End Cap | Yes |
| Bore Shape | Straight |
| Internal Clearance | Standard |
| Mounted Unit Duty | Standard-Duty |
| Bolt Circle Dia. | 76.2 mm |
| Replaceable Insert | No |
| Angle of Misalignment | ±1° |
| Overall Width | 3.75 in |
| Rolling Element | Ball Bearing |
| Backside Shield/Seal | Back Seal Installed in Housing |
| Weight | 0.662 LB |
| EAN or UPC | 726166302597 |
