- Ball Bearing Type
- Pillow Block
- 25 mm Shaft Diameter
- 36.6 mm Center Line To Base Dimension
- 50.8 mm Bolt Hole Spacing
features
- Reinforced black polyamide housing.
- 400 series stainless steel setscrew locking bearing insert.
| Duty Series | Standard |
| Base to Center Height | 1.438 in |
| Angle of Misalignment | ±1° |
| Base Width | 1.422 in |
| Misalignment Type | Static Only |
| Internal Clearance | Standard |
| Insert Material | 400 Series Stainless Steel |
| Rolling Element | Ball Bearing |
| Base Length | 74.9 mm |
| Bore Size | 25 mm |
| Pillow Block Type | Tapped Base |
| Housing Height | 71.9 mm |
| Lubrication | NSF H1 Food Grade Grease |
| Bolt Hole Spacing | 50.8 mm |
| Housing Construction | One Piece |
| Outer Ring Land Profile | Standard |
| Inner Race Length | 50.8 in |
| Inner Ring O.D. | 1.344 in |
| Centerline to Front Face | 0.781 in |
| Length Through Bore | 39.4 mm |
| Shaft Height | 36.6 mm |
| Overall Length | 74.9 mm |
| Bearing Type | Ball Bearing |
| Thread Size | 3/8-16 |
| End Cap | Yes |
| Housing Width | 36.1 mm |
| Housing Type | Pillow Block, Tapped Base |
| Expansion | No |
| Bolt Hole Length | 16 mm |
| Shaft Dia. | 25 mm |
| Mounted Unit Duty | Standard-Duty |
| Overall Height | 71.9 mm |
| Thread Depth | 0.625 in |
| Relubricatable | Yes |
| Operating Temperature [Max] | 180 ⁰F |
| Bolt Center-to-Center Length | 2 in |
| Bolt Size | 3 in, 9.53 mm |
| Housing Color | Black |
| Retainer Type | Ball Riding Retainer |
| Inch/Metric | Metric |
| Locking Type | Setscrew |
| Seal Type | Single Lip Contact Seal |
| Bore Shape | Straight |
| Bearing Insert Coating | Uncoated |
| Housing Base | Solid |
| Replaceable Insert | No |
| Housing Material | Polyamide |
| RPM [Max] | 3500 rpm |
| Retainer Material | Stainless Steel Riveted |
| Weight | 0.816 LB |
| EAN or UPC | 787405250932 |

