- Ball Bearing Type
- Pillow Block
- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
- 76.2 mm Bolt Hole Spacing
features
- Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
- 52100 chrome steel setscrew locking ball bearing insert.
| Insert Material | 52100 Bearing Steel |
| Length Through Bore | 41.9 mm |
| End Cap | Yes |
| Bolt Center-to-Center Length | 3 in |
| Bore Size | 30 mm |
| Relubricatable | Yes |
| Housing Material | Nolu-Clean |
| Outer Ring Land Profile | Standard |
| Mounted Unit Duty | Standard-Duty |
| Base Width | 1.25 in |
| Locking Type | Setscrew |
| Bolt Hole Length | 23.9 mm |
| Housing Color | White |
| Seal Type | Single Lip Contact Seal |
| Bearing Type | Ball Bearing |
| Expansion | No |
| Overall Length | 98 mm |
| Operating Temperature [Max] | 180 ⁰F |
| Rolling Element | Ball Bearing |
| Replaceable Insert | No |
| Internal Clearance | Standard |
| Bore Shape | Straight |
| Housing Height | 85.1 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 30 mm |
| Angle of Misalignment | ±1° |
| Base to Center Height | 1.688 in |
| Shaft Height | 42.9 mm |
| Housing Type | Pillow Block, Tapped Base |
| Lubrication | NSF H1 Food Grade Grease |
| RPM [Max] | 2900 rpm |
| Overall Height | 85.1 mm |
| Base Length | 98 mm |
| Bearing Insert Coating | Uncoated |
| Retainer Material | Steel Riveted |
| Pillow Block Type | Tapped Base |
| Bolt Hole Spacing | 76.2 mm |
| Thread Size | 7/16-24 |
| Inner Race Length | 76.2 in |
| Duty Series | Standard |
| Retainer Type | Ball Riding Retainer |
| Housing Base | Solid |
| Housing Construction | One Piece |
| Misalignment Type | Static Only |
| Bolt Size | 7 in, 10.9 mm |
| Weight | 1.1 LB |
| EAN or UPC | 726166302948 |

