- Ball Bearing Type
- Pillow Block
- 35 mm Shaft Diameter
- 117.1 mm Bolt Hole Spacing
| Housing Base | Solid |
| Bolt Center [Max] | 5.313 in |
| Rolling Element | Ball Bearing |
| Retainer Material | Stainless Steel Riveted |
| Locking Type | Setscrew |
| Mounted Unit Duty | Standard-Duty |
| Pillow Block Type | 2-Bolt |
| Backside Shield/Seal | Back Seal Installed in Housing |
| Duty Series | Standard |
| Relubricatable | Yes |
| Bolt Size | 13 mm |
| Bore Size | 35 mm |
| Bolt Hole Spacing | 117.1 mm |
| End Cap | Yes |
| Inch/Metric | Metric |
| Bore Shape | Straight |
| Angle of Misalignment | ±1° |
| Insert Material | 400 Series Stainless Steel |
| Operating Temperature [Max] | 180 ⁰F |
| Base Length | 164.1 mm |
| Housing Material | Nolu-Clean |
| Bolt Center [Min] | 4.609 in |
| Housing Color | White |
| Bearing Type | Ball Bearing |
| Outer Ring Land Profile | Standard |
| Housing Type | Pillow Block |
| Base Width | 1.766 in |
| Lubrication | NSF H1 Food Grade Grease |
| Misalignment Type | Static Only |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 35 mm |
| Retainer Type | Ball Riding Retainer |
| Replaceable Insert | No |
| Bearing Insert Coating | Uncoated |
| Centerline to Front Face | 1.719 in |
| Length Through Bore | 50.8 mm |
| Overall Length | 164.1 mm |
| Expansion | No |
| Base to Center Height | 1.87 in |
| Housing Construction | One Piece |
| Seal Type | Single Lip Contact Seal |
| Internal Clearance | Standard |
| Overall Height | 95 mm |
| Weight | 0.01 LB |
| EAN or UPC | 726166303051 |

